SMC CD76E40-125S-B AIR CYLINDER


Air Cylinder

References
smc:CD76E40-125S-B
rubix:110A1901
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke125 mm
Typeair cylinder
See all Specifications

Product details : SMC CD76E40-125S-B AIR CYLINDER


The C76 series air cylinders offer a simple, space saving design with high dimensional accuracy, making these cylinders very easy to use. Large spanner flats on the rod and head covers greatly simplify their installation and positioning. Low friction and the standard elastomer cushion rings allow piston speeds. Greater side loads are allowed due to the close tolerance of the piston rod in the front-end bush

Technical specifications


Attributes
Logistic Weight300 g
Cylinder diameter40 mm
Cylinder stroke125 mm
Typeair cylinder
Show UNSPSC/ECL@SS
£ 129.47 excl. VAT
/ Each
£ 155.36 incl. VAT
  • Delivery usually within ( 7 ) days