References
Aventics:0822063100
Rubix:274A0435
Manufacturer :0822063100
EAN:3661475882019

Product details : AVENTICS 0822063100
Guided cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 582.23 excl. VAT
/ Each
£ 698.68 incl. VAT
- Usually arrives within 14 working days
