References
SMC:CG5BN32SV-50
Rubix:111A2132
Manufacturer :CG5BN32SV-50

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | stainless steel cylinder (cg5-s series) |
Product details : SMC CG5BN32SV-50 S/S CYLINDER
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
Double acting, single rod CG5-S cylinder
All stainless steel external parts
Special scraper prevents water from entering cylinder
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80 and 100
Auto switch capability
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | stainless steel cylinder (cg5-s series) |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Material | stainless steel 304 (cylinder tube); fkm seals |
Show UNSPSC/ECL@SS
£ 122.07 excl. VAT
/ Each
£ 146.48 incl. VAT
- Delivery usually within ( 7 ) days