SMC CDM2RA25-75Z AIR CYLINDER

Air Cylinder

See technical informationSee documents
References
SMC:CDM2RA25-75Z
Rubix:392A7549
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke75 mm
Typeair cylinder
See all Specifications
Documents

Product details : SMC CDM2RA25-75Z AIR CYLINDER


Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.

Strengths

•Direct mount: double acting single rod
Mounts: direct to bottom or front
Variety of switches and a variety of lead wire lengths

Technical specifications


Attributes
Logistics dimensions (L x W x H)39x182x36 mm
Logistic Weight285 g
Cylinder diameter25 mm
Cylinder stroke75 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 77.03 excl. VAT
/ Each
£ 92.44 incl. VAT
  • Usually arrives within 14 working days