References
SMC:CJ1B2-5SU4
Rubix:110A7026
Manufacturer :CJ1B2-5SU4
EAN:3618035764735

Technical specifications
| Cylinder diameter | 2 mm |
|---|---|
| Cylinder stroke | 5 mm |
| Type | air cylinder |
Documents
Product details : SMC CJ1B2-5SU4 SINGLE ACTING AIR CYLINDER
The CJ1 series micro cylinder is ideal for completing small, delicate tasks. The barb on the cylinder cap will accept either millimeter or inch size tubing. The fitting on the rod cover side has been provided with a variable piping direction. Don't allow space constraints to cramp your design. Available with a basic mounting option.
•Air cylinder
•Single acting, spring return
•Bore size: 2.5mm, 4mm
•Mounting: basic
•Non switch capable
Mounting: B (Basic Style)
Bore Size: 2.5mm
Stroke: 5mm
Applicable Tubing: U4 (Polyurethane
•Single acting, spring return
•Bore size: 2.5mm, 4mm
•Mounting: basic
•Non switch capable
Mounting: B (Basic Style)
Bore Size: 2.5mm
Stroke: 5mm
Applicable Tubing: U4 (Polyurethane
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x103x100 mm |
|---|---|
| Logistic Weight | 1 g |
| Cylinder diameter | 2 mm |
| Cylinder stroke | 5 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 18.84 excl. VAT
/ Each
£ 22.61 incl. VAT
- Delivery usually within ( 4 ) days