SMC CG1BN40-100TZ AIR CYLINDER 40 STR 100 SINGLE ACTING
Round Body Cylinder
See technical informationSee documentsReferences
SMC:CG1BN40-100TZ
Rubix:392A7934
Manufacturer :01121167
EAN:3618035777186

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | without magnetic detection |
Documents
Product details : SMC CG1BN40-100TZ AIR CYLINDER 40 STR 100 SINGLE ACTING
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Cylinder series cg1-z
Technical specifications
Attributes
| Logistic Weight | 1006 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 100 mm |
| Type | without magnetic detection |
Show UNSPSC/ECL@SS
£ 83.54 excl. VAT
/ Each
£ 100.25 incl. VAT
- Delivery usually within ( 11 ) days