References
SMC:CJ1B4-20U4
Rubix:2600811
Manufacturer :00025106
EAN:3618035764667

Technical specifications
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 20 mm |
| Type | air cylinder; double acting (d/a) |
Documents
Product details : SMC CJ1B4-20U4 DOUBLE ACTING CYLINDER
The CJ1 series micro cylinder is ideal for completing small, delicate tasks. The barb on the cylinder cap will accept either millimeter or inch size tubing. The fitting on the rod cover side has been provided with a variable piping direction. Don't allow space constraints to cramp your design. Available with a basic mounting option.
•Air cylinder
•Double acting, single rod
•Bore size: 4mm
•Mounting: basic
•Non switch capable
Stroke: 20mm
•Double acting, single rod
•Bore size: 4mm
•Mounting: basic
•Non switch capable
Stroke: 20mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x66x13 mm |
|---|---|
| Logistic Weight | 13 g |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 20 mm |
| Type | air cylinder; double acting (d/a) |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 25.76 excl. VAT
/ Each
£ 30.91 incl. VAT
- Delivery usually within ( 4 ) days