References
SMC:CJ2KB16-30Z
Rubix:2600847
Manufacturer :CJ2KB16-30Z
EAN:3618035762243

Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | round body cylinder |
Documents
Product details : SMC CJ2KB16-30Z AIR CYLINDER
Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
•Non-rotating rod type
•Bore sizes: 10 & 16 (mm)
•Strokes from 15mm through 200mm
•Mounts: basic, root, front flange, double clevis
•Variety of switches and a variety of lead wire lengths
Magnet: None
Series: J2K
Mounting: B (Basic)
Bore Size: 16mm
Stroke: 30
Head Cover Port Location: Perpendicular to Axis
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Auto Switch Mounting Type: None
Rod End Options: None
•Bore sizes: 10 & 16 (mm)
•Strokes from 15mm through 200mm
•Mounts: basic, root, front flange, double clevis
•Variety of switches and a variety of lead wire lengths
Magnet: None
Series: J2K
Mounting: B (Basic)
Bore Size: 16mm
Stroke: 30
Head Cover Port Location: Perpendicular to Axis
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Auto Switch Mounting Type: None
Rod End Options: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x105x20 mm |
|---|---|
| Logistic Weight | 68 g |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 30 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 37.98 excl. VAT
/ Each
£ 45.58 incl. VAT
- Delivery usually within ( 4 ) days