References
SMC:CM2B32-200SZ
Rubix:392A7266
Manufacturer :01132217

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | air cylinder |
Documents
Product details : SMC CM2B32-200SZ AIR CYLINDER
Series CM2 stainless steel cylinders are compact, lightweight and offer high performance. Improved piston seal and rod seal greatly improve the units life. Rubber bumpers are standard. The CM2 series offers a variety of mounting options and is auto switch capable.
Strengths
•Spring extend or spring return
Bore sizes: 20, 25, 32, and 40 *
Strokes from 25mm through 250mm
Mounts: basic, foot, flange, trunnion, clevis
With or without nylon or heat resistant rod boot, one or both sides
Bore sizes: 20, 25, 32, and 40 *
Strokes from 25mm through 250mm
Mounts: basic, foot, flange, trunnion, clevis
With or without nylon or heat resistant rod boot, one or both sides
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 200 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 139.44 excl. VAT
/ Each
£ 167.33 incl. VAT
- Usually arrives within 14 working days