References
SMC:MDBB63-200Z
Rubix:233A3191

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | smc mdbb63-200z air cylinder |
Product details : SMC MDBB63-200Z AIR CYLINDER
The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more
Strengths
•End lock type air cylinder
6 bore sizes available: 32mm ~ 100mm
7 mounting styles available
Double acting , single rod
Auto switch capable
6 bore sizes available: 32mm ~ 100mm
7 mounting styles available
Double acting , single rod
Auto switch capable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x371x100 mm |
|---|---|
| Logistic Weight | 2531 g |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 200 mm |
| Type | smc mdbb63-200z air cylinder |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 327.58 excl. VAT
/ Each
£ 393.10 incl. VAT
- Delivery usually within ( 27 ) days