FESTO 1778836 STANDARDS-BASED CYLINDER DSBF-C-32-50-PPSA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-32-50-PPSA-N3-R
Rubix:111A0711
Manufacturer :1778836
EAN:4052568247386

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 1778836 STANDARDS-BASED CYLINDER DSBF-C-32-50-PPSA-N3-R
Standard cylinder DSBF-C-32-50-PPSA-N3-R Stroke=50 mm, Piston diameter=32 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 653,82 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 147.97 excl. VAT
/ Each
£ 177.56 incl. VAT
- Delivery usually within ( 6 ) days