References
SMC:CP96KB32-100C
Rubix:393A3568
Documents
Product details : SMC CP96KB32-100C CYLINDER NON-ROTATING
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
Double acting, Non-rotating, single or double rod with Air cushion on both ends and Bumper cushion
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Standard stroke up to 500mm, maximum stroke 800mm
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 100 mm |
Show UNSPSC/ECL@SS
£ 129.80 excl. VAT
/ Each
£ 155.76 incl. VAT
- Usually arrives within 14 working days
