FESTO 8152563 STANDARDS-BASED CYLINDER CRDSNU-20-80-P-A
ISO Cylinder
See technical informationSee documentsReferences
Festo:CRDSNU-20-80-P-A
Rubix:244A6253
Manufacturer :8152563
EAN:4052568575861
Documents
Product details : FESTO 8152563 STANDARDS-BASED CYLINDER CRDSNU-20-80-P-A
Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Type | roundline cylinder |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 123.51 excl. VAT
/ Each
£ 148.21 incl. VAT
- Delivery usually within ( 16 ) days
