References
SMC:CP96KDB40-320C
Rubix:393A3666
Manufacturer :CP96KDB40-320C
EAN:3618035740715

Documents
Product details : SMC CP96KDB40-320C CYLINDER NON-ROTATING
CP96K, profile tube design ISO cylinder with enclosed tie rods, The non-rotating rod version is available with a single or double rod in 5 bore sizes from ø32 to ø100mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 320 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 170.27 excl. VAT
/ Each
£ 204.32 incl. VAT
- Usually arrives within 14 working days