FESTO 163479 STANDARDS-BASED CYLINDER DNC-100-25-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-100-25-PPV
Rubix:108A2729
Manufacturer :163479
EAN:4052568134792

Documents
Product details : FESTO 163479 STANDARDS-BASED CYLINDER DNC-100-25-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 4207 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 25 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 540.44 excl. VAT
/ Each
£ 648.53 incl. VAT
- Delivery usually within ( 16 ) days