SMC CP96SDB100-30C ISO 15552 CYLINDER


Air Cylinder

References
smc:CP96SDB100-30C
rubix:2600963
manufacturer :01332811
brand logo
brand logo
Technical specifications
Typeair cylinder

Product details : SMC CP96SDB100-30C ISO 15552 CYLINDER


ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
•Double acting, standard type, single or double rod with Air cushion on both ends and Bumper cushion
•Bore sizes (mm): 32, 40, 50, 63, 80, 100
•Standard stroke up to 2000mm
•Auto switch capable

Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: Ø100 mm
Stroke: 30
Rod Boot: w/o Rod Boot
Rod: Single Rod
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Temperature Resistance: None
Heavy Duty Scraper: None
Tie Rod: None
Fluororubber Seal: None
Coil Scraper: None
Made of Stainless Steel (-XC68): None
Made of Stainless Steel (-XC65): None

Strengths

•Switch can be slid in for mounting
Groove for M9, A9 switches and CNOMO groove areon all four sides. Max. four sides, slide-in mountable

Technical specifications


Attributes
Typeair cylinder
Show UNSPSC/ECL@SS
£ 226.39 excl. VAT
/ Each
£ 271.67 incl. VAT
  • Delivery usually within ( 4 ) days