Air Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Air Cylinder |
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Air Cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 208 mm |
Delivery usually within ( 7 ) days