Product details : SMC CDG3BN80-200 SHORT TYPE AIR CYLINDER
Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
Strengths
Standard: double acting single rod
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
Strokes from 25mm through 300mm
Mounts: basic, foot, front or rear flange, clevis
Variety of switches and a variety of lead wire lengths