References
SMC:CXSWM25-30
Rubix:2601858
EAN:3618035656955

Technical specifications
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | dual rod cylinder |
Documents
Product details : SMC CXSWM25-30 SLIDE UNIT
Series CXS is available in six bore sizes and stroke lengths up to 100mm. This series is very compact and has a very accurate non-rotating specification. It is suited for accurate pick-and-place applications or light duty material handling. The CXS can be used with either reed or solid state switches. Available in clean room versions.
•Dual rod cylinder: double rod
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 25mm
Stroke: 30mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
•Bore sizes: 6, 10, 15, 20, 25, 32 (mm)
•Strokes from 10mm through 100mm depending upon bore size
•Variety of switches and a variety of lead wire lengths
Thread port: M5 (Rc (PT) for sizes 25 to 32)
Bore Size: 25mm
Stroke: 30mm
Auto Switch: No Switch
Number: 2 pcs. [Or None in the Case of No Switch]
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x220x80 mm |
|---|---|
| Logistic Weight | 1300 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 30 mm |
| Type | dual rod cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 390.24 excl. VAT
/ Each
£ 468.29 incl. VAT
- Delivery usually within ( 20 ) days