Standard Guided Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 75 mm |
Type | standard guided cylinder |
Logistics dimensions (L x W x H) | 209x112x54 mm |
---|---|
Logistic Weight | 2870 g |
Cylinder diameter | 32 mm |
Cylinder stroke | 75 mm |
Type | standard guided cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 4 ) days