SMC CDM3E25-25 SHORT TYPE AIR CYLINDER

Air Cylinder

See technical informationSee documents

References

SMC:CDM3E25-25
Rubix:393A8908
Manufacturer :00949191
brand logo

Technical specifications

Cylinder diameter25 mm
Cylinder stroke25 mm
Typeair cylinder
See all Specifications

Documents

Product details : SMC CDM3E25-25 SHORT TYPE AIR CYLINDER


Series CM3 double acting, single rod cylinders are a fully functional, compact cylinder used for space saving designs. The CM3 series offers a variety of mounting options and is auto switch capable. The CM3 is now RoHS compliant.

Strengths

•Double acting, single rod
Bore sizes; 20mm, 25mm, 32mm, 40mm
Strokes from25mm through300mm
Mounting: basic, foot, flange, clevis, trunnion
RoHS compliant

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke25 mm
Typeair cylinder
Min. temperature-10 °C
Max. temperature70 °C
£ 71.00 excl. VAT
/ Each
£ 85.20 incl. VAT
  • Usually arrives within 14 working days