Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R402000842
AVENTICS R402000842
Series TWC
References
aventics:
R402000842
rubix:
272A8324
Technical specifications
Cylinder diameter
32
mm
Cylinder stroke
70
mm
Type
Double piston cylinder, Series TWC
Product details
Technical specifications
Product details : AVENTICS R402000842
Technical specifications
Attributes
Cylinder diameter
32
mm
Cylinder stroke
70
mm
Type
Double piston cylinder, Series TWC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
560.07
excl. VAT
/
Each
£
672.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC C96SDB40-390 ISO 15552 CYLINDER
SMC CG1BN40-25TZ AIR CYLINDER 40 STR 25 SINGLE ACTING
AVENTICS 0822061703
SMC MDWBT50TF-150 CYLINDER WITH LOCK
SMC CD85KN10-80-A NON ROTATING CYLINDER
SMC CP96SDB63-180 ISO 15552 CYLINDER
SMC C76F32-100 AIR CYLINDER
SMC CP96SDB80-263C ISO 15552 CYLINDER
SMC CDG1BN80TF-100Z AIR CYLINDER 80 STR 100
MATARA MCMI-11-25-80 ISO6432 CYLINDER 25MM BORE 80MM STROKE MAGNETIC R
AVENTICS 0822062006
SMC CDJ2B6-45Z-B AIR CYLINDER
SMC C96SB125-200 ISO 15552 CYLINDER
SMC C85RAF20-10 DIRECT MOUNT ISO 6432 CYLINDER
MATARA MCQV-11-125-160M ISO15552-VDMA 24562 125 BORE 160MM STROKE MAGN