BAHCO BP799 ENGRAVING PEN
Air Engraving Markers with Low Vibration
See technical informationSee documentsReferences
Bahco:BP799
Rubix:80186736
EAN:7314150134502

Documents
Product details : BAHCO BP799 ENGRAVING PEN
Strengths
•Pneumatic engraving pen
For fast and secure marking
60” flexible air hose with textile sheath
Air exhaust at the front to clear the workspace
For fast and secure marking
60” flexible air hose with textile sheath
Air exhaust at the front to clear the workspace
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Weight | 0.24 kg |
Show UNSPSC/ECL@SS
£ 211.54 excl. VAT
/ Each
£ 253.85 incl. VAT
- In stock: Next day delivery
