FACOM ENGRAVING PEN V.820F


Pneumatic engraver

References
facom:V.820F
rubix:80072665
ean:3148518303033
brand logo
brand logo
Technical specifications
Weight0.22 kg
Type of markingPermanent
See all Specifications

Product details : FACOM ENGRAVING PEN V.820F


Engraving pen
- Pen-shaped engraver for easy holding
in the hand
- Tungsten tip allowing precise engraving at
600 pulses per second on the
hardest: steel, stone, glass, ceramic.
- Speed adjustable by rotating ring.
- Noise level less than 80 dB(A) increasing the operator's comfort.
- Aluminium body for high strength.
- Shots per minute 600 cpm.
-Operating pressure 6.2 bar.
- Average air consumption 30 l/min.
- Average air consumption 1.1 cfm.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8”.
- Vibration 3.80 m/s ²/A.
- Vibration 0.88 m/s ²/K.
- Sound pressure 69.60 dB(A).
- Sound level 80.60 dB (A).
- Supplied with:
- 1.5 m supply hose
- A standard tip.
-Available accessories:
- Standard tip: V.820A1.
- Fine tip: V.820A2.

Technical specifications


Attributes
Logistic Weight402 g
Packaged dimensions (D x W x H)300x82x55 mm
Package weight402 g
Weight0.22 kg
Type of markingPermanent
Air consumption30 l/min
Show UNSPSC/ECL@SS
£ 340.79 excl. VAT
/ Each
£ 408.95 incl. VAT
  • Usually arrives within 14 working days