ROEBUCK AIR ENGRAVING TOOL 13,000 BPM SG-0575


Engraving pencil

References
roebuck:8977065
rubix:8977065
ean:3660338469374
brand logo
brand logo
Technical specifications
Weight0.15 kg
Type of markingPermanent
See all Specifications

Product details : ROEBUCK AIR ENGRAVING TOOL 13,000 BPM SG-0575


Great lightness for facilitated operations.
Intended for engraving on all materials up to 60HRCTechnical characteristics:Length (mm) 1480Number of impacts / min 13000Operating pressure (bar) 6.
2Weight (kg) 0.
15Air consumption (l / min) 113

Technical specifications


Attributes
Weight0.15 kg
Type of markingPermanent
Air consumption113 l/min
Show UNSPSC/ECL@SS
£ 104.75 excl. VAT
/ Each
£ 125.70 incl. VAT
  • In stock: Next day delivery