SMC AC20A-F01E-B FILTER REGULATOR + LUBRICATOR


Air Filter Regulator + AC-A Series Lubricator

References
smc:AC20A-F01E-B
rubix:2599354
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1/8 BSPP ''
See all Specifications

Product details : SMC AC20A-F01E-B FILTER REGULATOR + LUBRICATOR


•Filter Regulator + Lubricator.
•Body size: 20, 30, 40, 50, 60.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Body Size: 20
Thread: F (G)
Port: 01 (1/8)
Float type auto drain: Without Auto drain
Pressure gauge / Digital pressure switch: E [Square embedded type pressure gauge (with limit indicator)]
Check Valve: Without
Pressure Switch: Without
Residual Pressure Relief 3 Port Valve: Without
Set pressure: Standard (0.05 to 0.85 MPa)
Bowl type + Drain Cock for Lubricator: Standard (Polycarbonate Bowl + Lubricator without Drain Cock)
Bowl Guard: Without
Filter Regulator Drain Port: Standard
Exhaust Mechanism: Relieving
Flow Direction: Standard (Flow Direction
Drain Cock w/Barb Fitting: Without Barb Fitting
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Strengths

Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360-degree visibility.

Applications

Ideal for the removal of contamination agents.

Technical specifications


Attributes
Threading diameter (inch)G1/8 BSPP ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate500 l/min
Design size20
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 69.18 excl. VAT
/ Each
£ 83.02 incl. VAT
  • Delivery usually within ( 4 ) days