SMC AC40-F03-A AIR FILTER + REGULATOR + LUBRICATOR


AW-A Series Regulator Filter

References
smc:AC40-F03-A
rubix:2599413
brand logo
brand logo

Product details : SMC AC40-F03-A AIR FILTER + REGULATOR + LUBRICATOR


•Filter + Regulator + Lubricator.
•Body size: 10, 20, 25, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 40
Thread: F (G)
Port Size: 03 (3/8)
Float type auto drain: None
Pressure Gauge: None
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Technical specifications


Attributes
Logistics dimensions (L x W x H)86x220x187 mm
Logistic Weight1800 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
MaterialTank: Polycarbonate
Volume flow rate5000 l/min
Filter fineness5 µm
Connection 1G3/8 BSPP
Show UNSPSC/ECL@SS
£ 111.84 excl. VAT
/ Each
£ 134.21 incl. VAT
  • Delivery usually within ( 4 ) days