References
Festo:FRC-1/8-D-7-MINI
Rubix:124A2327
Manufacturer :162754
EAN:4052568132668

Documents
Product details : FESTO 162754 SERVICE UNIT FRC-1/8-D-7-MINI
Service unit FRC-1/8-D-7-MINI Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 846 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 304.80 excl. VAT
/ Each
£ 365.76 incl. VAT
- Delivery usually within ( 8 ) days