Air Filter + Regulator + AC Series Lubricator
Threading diameter (inch) | G1/2 BSPP '' |
---|
Logistics dimensions (L x W x H) | 86x247x145 mm |
---|---|
Logistic Weight | 1383 g |
Threading diameter (inch) | G1/2 BSPP '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 2000 l/min |
Design size | 40 |
Delivery usually within ( 4 ) days