FESTO 185817 SERVICE UNIT FRC-1/4-D-MINI-KC
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-1/4-D-MINI-KC
Rubix:120A1803
Manufacturer :185817
EAN:4052568145750

Documents
Product details : FESTO 185817 SERVICE UNIT FRC-1/4-D-MINI-KC
Service unit combination FRC-1/4-D-MINI-KC consisting of manual on/off valve, Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x103x215 mm |
|---|---|
| Logistic Weight | 1680 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 870 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 899.68 excl. VAT
/ Each
£ 1,079.62 incl. VAT
- Delivery date on request
Contact a branch