FESTO 192457 SERVICE UNIT LFR-1/2-D-DI-MAXI-KD-A
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-DI-MAXI-KD-A
Rubix:124A0151
Manufacturer :192457
EAN:4052568151935

Documents
Product details : FESTO 192457 SERVICE UNIT LFR-1/2-D-DI-MAXI-KD-A
Service unit combination LFR-1/2-D-DI-MAXI-KD-A consisting of Filter regulator, on/off valve with solenoid coil 24 V DC, without socket,, and pressure build-up valve, with Mounting brackets. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 3199 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 3000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,309.35 excl. VAT
/ Each
£ 1,571.22 incl. VAT
- Delivery date on request
Contact a branch