FESTO 162732 FILTER REGULATOR LFR-3/4-D-5M-MAXI-A


LFR Filter Control Valve

References
festo:LFR-3/4-D-5M-MAXI-A
rubix:119A6348
manufacturer :162732
ean:4052568132446

Product details : FESTO 162732 FILTER REGULATOR LFR-3/4-D-5M-MAXI-A


Filter regulator LFR-3/4-D-5M-MAXI-A With metal bowl guard and pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)353x83x114 mm
Logistic Weight1546 g
Materialzinc die-cast
Volume flow rate7600 l/min
Filter fineness5 µm
Connection 13/4
Show UNSPSC/ECL@SS
£ 441.93 excl. VAT
/ Each
£ 530.32 incl. VAT
  • Delivery usually within ( 11 ) days