FESTO 162712 FILTER REGULATOR LFR-3/8-D-7-MINI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-7-MINI-A
Rubix:132A1305
Manufacturer :162712
EAN:4052568132316

Documents
Product details : FESTO 162712 FILTER REGULATOR LFR-3/8-D-7-MINI-A
Filter regulator LFR-3/8-D-7-MINI-A Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 541,12 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | housing: die-cast zinc; bowl: polycarbonate (pc) |
| Volume flow rate | 1700 l/min |
| Design size | 70 |
| Filter fineness | 40 µm |
| Connection 1 | g3/8 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 312.14 excl. VAT
/ Each
£ 374.57 incl. VAT
- Delivery date on request
Contact a branch