SMC AC40A-F04DG-A AIR FILTER + REGULATOR + LUBRICATOR


Air Filter + Regulator + AC Series Lubricator

References
smc:AC40A-F04DG-A
rubix:2599398
brand logo
brand logo

Product details : SMC AC40A-F04DG-A AIR FILTER + REGULATOR + LUBRICATOR


•Filter Regulator + Lubricator.
•Body size: 10, 20, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 40
Thread: F (G)
Port Size: 04 (1/2)
Float type auto drain: D [Float Type Auto Drain (N.O.)]
Pressure Gauge: G [Round type pressure gauge (with limit indicator)]
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Strengths

Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360 ºC visibility.

Applications

Ideal for the removal of contamination agents.

Technical specifications


Attributes
Logistics dimensions (L x W x H)122x287x145 mm
Logistic Weight1500 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
MaterialTank: Polycarbonate
Volume flow rate2000 l/min
Filter fineness5 µm
Connection 1G1/2 BSPP
Show UNSPSC/ECL@SS
£ 150.36 excl. VAT
/ Each
£ 180.43 incl. VAT
  • Delivery usually within ( 4 ) days