FESTO 542278 SERVICE UNIT COMBINATION MSB6-1/2:C3J2M1-WP
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2:C3J2M1-WP
Rubix:120A7093
Manufacturer :542278
EAN:4052568180324

Documents
Product details : FESTO 542278 SERVICE UNIT COMBINATION MSB6-1/2:C3J2M1-WP
Service unit combination MSB6-1/2:C3J2M1-WP Comprising manual on-off valve, Filter regulator, lubricator, Wall mounting plate. Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2490 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 273.87 excl. VAT
/ Each
£ 328.64 incl. VAT
- Delivery usually within ( 6 ) days