FESTO 192618 FILTER REGULATOR LFR-3/4-D-5M-O-MAXI
LFR filter control valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-5M-O-MAXI
Rubix:114A2022
Manufacturer :192618
EAN:4052568152611
Documents
Product details : FESTO 192618 FILTER REGULATOR LFR-3/4-D-5M-O-MAXI
Filter regulator LFR-3/4-D-5M-O-MAXI With metal bowl guard without pressure gauge, degree of filtration 5 µm. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 7600 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 3/4 |
Show UNSPSC/ECL@SS
£ 474.45 excl. VAT
/ Each
£ 569.34 incl. VAT
- Delivery usually within ( 8 ) days
