FESTO 162718 FILTER REGULATOR LFR-1/8-D-5M-MINI


LFR filter control valve

References
festo:LFR-1/8-D-5M-MINI
rubix:119A5983
manufacturer :162718
ean:4052568072483

Product details : FESTO 162718 FILTER REGULATOR LFR-1/8-D-5M-MINI


Filter regulator LFR-1/8-D-5M-MINI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)272x52x81 mm
Logistic Weight553,81 g
Materialzinc die cast
Volume flow rate650 l/min
Filter fineness5 µm
Connection 11/8
Show UNSPSC/ECL@SS
£ 119.82 excl. VAT
/ Each
£ 143.78 incl. VAT
  • Delivery usually within ( 11 ) days