SMC IZT41-34D36HRP-3FU IONIZER


IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module

References
smc:IZT41-34D36HRP-3FU
rubix:393A3462
manufacturer :IZT41-34D36HRP-3FU

Product details : SMC IZT41-34D36HRP-3FU IONIZER


IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type IZT41/IZT42: Compatible with IO-Link Potential amplitude: As low as 25 V or less Rapid neutralisation of static electricity: As fast as 0.1 s Compact: Height 37 mm x Width 30 mm One controller can control a maximum of 4 ionizers Monitor and operate bars which are installed in an inaccessible location Multiple alarms & functions.

Strengths

IZT40: Basic type / IZT41: AC type / IZT42: Dual AC type IZT41/IZT42: Compatible with IO-Link Potential amplitude: As low as 25 V or less Rapid neutralisation of static electricity: As fast as 0.1 s Compact: Height 37 mm x Width 30 mm One controller can control a maximum of 4 ionizers Monitor and operate bars which are installed in an inaccessible location Multiple alarms & functions.

Technical specifications


Attributes
Materialabs (cover);pbt (emitter cartridge);silicone (emitter);silicone rubber (high voltage cable)
Design size41
Connection 16 mm
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 1,440.78 excl. VAT
/ Each
£ 1,728.94 incl. VAT
  • Usually arrives within 14 working days