Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532819 FINE FILTER LFMB-3/8-D-MINI-DA
FESTO 532819 FINE FILTER LFMB-3/8-D-MINI-DA
LFMB Fine filter
References
festo:
LFMB-3/8-D-MINI-DA
rubix:
114A1453
manufacturer :
532819
ean:
4052568086329
Technical specifications
Threading diameter (inch)
3/8
''
Filter fineness
1
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532819 FINE FILTER LFMB-3/8-D-MINI-DA
Fine Filter LFMB-3/8-D-MINI-DA 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
Logistic Weight
545
g
Threading diameter (inch)
3/8
''
Filter fineness
1
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
117.55
excl. VAT
/
Each
£
141.06
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC AF20-F02-2-X425 AIR FILTER
NORGREN B64G-NNK-AD3-NMN FILTER-REGULATOR OLYMPIAN 64
SMC AM40-F04D-D
FESTO 159641 FILTER CARTRIDGE LFP-D-MAXI-5M
AVENTICS R412007011
NORGREN B07-101-A1KG 07 FILTER REGULATOR
DROPOUT-D0300PA POINT OF USE LIQUID WATER (CONDENSATE) REMOVER
NORGREN B72G-2GK-AL3-RMN FILTER REGULATOR EXCELON
FESTO 192571 FINE FILTER LFMB-D-MAXI
FESTO 162617 FILTER LF-1-D-5M-MAXI
AVENTICS R412009051
NORGREN F64G-4GN-AD3 FILTER OLYMPIAN
SMC AF30-F03C-A AIR FILTER
FESTO 529403 FILTER MS4-LF-1/8-CRM
SMC AF20-N01-A AIR FILTER