Air Filter
Threading diameter (inch) | 3/8 '' |
---|---|
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 71x187x53 mm |
---|---|
Logistic Weight | 343 g |
Threading diameter (inch) | 3/8 '' |
Filter fineness | 5 µm |
Material | Die-Cast Aluminium |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Delivery usually within ( 18 ) days