NORGREN F74V-6GN-EMA OIL VAPOUR REMOVAL FILTER
Compressed air filter IMI Norgren
See technical informationReferences
IMI Norgren:F74V-6GN-EMA
Rubix:114A5959

Product details : NORGREN F74V-6GN-EMA OIL VAPOUR REMOVAL FILTER
Activated carbon filter G3/4
Technical specifications
Attributes
| Threading diameter (inch) | 3/4 '' |
|---|---|
| Type | öldampf-entfernung (aktivkohle) |
| Material | aluminium |
| Volume flow rate | 798 l/min |
| Min. service pressure | 6.3 bar |
| Max. service pressure | 17 bar |
| Max. temperature | 65 °C |
| Connection | iso g parallel (standard) |
Show UNSPSC/ECL@SS
£ 505.15 excl. VAT
/ Each
£ 606.18 incl. VAT
- Usually arrives within 14 working days
