FESTO 162653 MICRO FILTER LFMA-3/8-D-MIDI-A
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/8-D-MIDI-A
Rubix:114A0872
Manufacturer :162653
EAN:4052568131937

Documents
Product details : FESTO 162653 MICRO FILTER LFMA-3/8-D-MIDI-A
Micro Filter LFMA-3/8-D-MIDI-A With bowl guard. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 936 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 404.74 excl. VAT
/ Each
£ 485.69 incl. VAT
- Delivery date on request
Contact a branch