References
Festo:LF-3/4-D-MIDI
Rubix:114A8033
Manufacturer :162607
EAN:4052568072285

Documents
Product details : FESTO 162607 FILTER LF-3/4-D-MIDI
Filter LF-3/4-D-MIDI With metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 827 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 40 µm |
| Material | zinc die cast |
| Volume flow rate | 3000 l/min |
Show UNSPSC/ECL@SS
£ 142.89 excl. VAT
/ Each
£ 171.47 incl. VAT
- Delivery date on request
Contact a branch