SMC AF40-F03D-A AIR FILTER


Air Filter

References
smc:AF40-F03D-A
rubix:242A9749
brand logo
brand logo

Product details : SMC AF40-F03D-A AIR FILTER


Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
AF10-60-A, Modular Style, Air Filter

Technical specifications


Attributes
Logistics dimensions (L x W x H)74x205x70 mm
Logistic Weight476 g
Show UNSPSC/ECL@SS
£ 68.34 excl. VAT
/ Each
£ 82.01 incl. VAT
  • Delivery usually within ( 4 ) days