CAMOZZI COALESCING FILTER-1/2-0.01 MICRON- SEMIAUTO MC202-FB0
Filter
See technical informationSee documentsReferences
Camozzi:MC202-FB0
Rubix:203A0240
Manufacturer :MC202-FB0


Technical specifications
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
Documents
Product details : CAMOZZI COALESCING FILTER-1/2-0.01 MICRON- SEMIAUTO MC202-FB0
Series MC coalescing filters are available with G1/4, G3/8 and G1/2 ports. The bowls of these filters are made of metal with a transparent sight glass and may have a condensate drain valve which can provide either a manual or semi-automatic function.
Technical specifications
Attributes
| Threading diameter (inch) | g 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Material | zama;nbr;technopolymer |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 12 bar |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 188.52 excl. VAT
/ Each
£ 226.22 incl. VAT
- Usually arrives within 14 working days