References
SMC:ZFC53
Rubix:2610620
Manufacturer :ZFC53
EAN:3618036491197



Documents
Product details : SMC ZFC53 IN-LINE AIR FILTER
Series ZF are air suction filters that prevent trouble in vacuum equipment caused by contaminants in the air. They are light weight and compact. ZF filter elements are easily replaced without tools.
•Wide range of applicable tubing.
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 5 (20 l/min)
Applicable Tubing O.D.: 3 (ø4)
Bracket: None
Made to Order: None
•Lock mechanism.
•Easy piping.
•Interchangeability.
•Flexible mounting orientation.
•Lightweight.
•Variety of colours for an easy visualization.
Body Size: 5 (20 l/min)
Applicable Tubing O.D.: 3 (ø4)
Bracket: None
Made to Order: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x54x24 mm |
|---|---|
| Logistic Weight | 11 g |
| Threading diameter (inch) | 5/32 '' |
| Filter fineness | 5 µm |
| Material | polycarbonate (case) |
| Volume flow rate | 20 l/min |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
- Delivery usually within ( 4 ) days