References
SMC:SFB104-M5
Rubix:2607003
EAN:3618036227154

Technical specifications
| Threading diameter (inch) | 0.197 '' |
|---|---|
| Filter fineness | 0.01 µm |
Product details : SMC SFB104-M5 AIR FILTER IN-LINE M5
SFB, Clean Air Filter Cartridge Type/Straight Style
Technical specifications
Attributes
| Logistic Weight | 181 g |
|---|---|
| Threading diameter (inch) | 0.197 '' |
| Filter fineness | 0.01 µm |
| Type | clean gas filter (straight type) |
| Material | stainless steel 316 (case/cover), ptfe membrane (filter medium), fluororubber (fkm) seal |
| Volume flow rate | 45 l/min |
| Max. service pressure | 9.9 bar |
| Min. temperature | 5 °C |
| Max. temperature | 80 °C |
| Connection | m5 (female thread) |
Show UNSPSC/ECL@SS
£ 283.39 excl. VAT
/ Each
£ 340.07 incl. VAT
- Delivery usually within ( 4 ) days