References
Festo:LF-D-5M-MIDI
Rubix:114A8032
Manufacturer :192558
EAN:4052568079529

Documents
Product details : FESTO 192558 FILTER LF-D-5M-MIDI
Filter LF-D-5M-MIDI Without Threaded Connection plates with FRB Threaded pin. Degree of filtration: 5 µm, with bowl guard and manual Condensate drain. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 625 g |
|---|---|
| Filter fineness | 5 µm |
| Type | filter lf-d-5m-midi 192558 |
| Material | body: die-cast zinc; bowl: pc (polycarbonate); filter element: pe (polyethylene); bowl protection: metal |
| Volume flow rate | 2000 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | sub-base |
Show UNSPSC/ECL@SS
£ 154.61 excl. VAT
/ Each
£ 185.53 incl. VAT
- Delivery date on request
Contact a branch