FESTO 1163051 THREE-POINT GRIPPER


Three-Point Gripper

References
festo:HGDD-80-A-G2
rubix:391A2352
ean:4052568227982

Product details : FESTO 1163051 THREE-POINT GRIPPER


Strengths

The fully encapsulated gripper kinematics enable the gripper to be used in extremely harsh ambient conditions
The sturdy and precise kinematics provide maximum torque resistance and a long service life
The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground-in gripper jaws

Applications

Can be used as a double-acting and single-acting gripper;Compression spring for supplementing or retaining the gripping forces;Suitable for external and internal gripping

Technical specifications


Attributes
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke12 mm
Show UNSPSC/ECL@SS
£ 1,983.87 excl. VAT
/ Each
£ 2,380.64 incl. VAT
  • Usually arrives within 14 working days