SMC LEHZJ10LK2-4-R36P1 2 FINGER ELECTRIC GRIPPER
Electric Gripper 2-Finger Type
See technical informationSee documentsReferences
SMC:LEHZJ10LK2-4-R36P1
Rubix:2604895
EAN:3618032941696

Technical specifications
| Type | smc lehzj10lk2-4-r36p1 2 finger electric gripper |
|---|---|
| Cylinder stroke | 10 mm |
Documents
Product details : SMC LEHZJ10LK2-4-R36P1 2 FINGER ELECTRIC GRIPPER
SMCs vertical type LEHZ, 2-finger electric grippers are structured to maintain workpiece gripping force in the event of an emergency stop or restart. An encloder makes it possible to confirm positioning and to output length measurements. The LEHZ series is lightweight
Technical specifications
Attributes
| Type | smc lehzj10lk2-4-r36p1 2 finger electric gripper |
|---|---|
| Cylinder stroke | 10 mm |
| Min. temperature | 5 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 1,105.14 excl. VAT
/ Each
£ 1,326.17 incl. VAT
- Delivery usually within ( 4 ) days